https://www.bdiexpress.com/medias/SROXXXPUMPXX-MOTOR-SMP2000-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE1NnxpbWFnZS9qcGVnfGFEaGlMMmd4TkM4eE1EYzJOamMwTmpneE1qUTBOaTlUVWs5WVdGaFFWVTFRV0ZoZlRVOVVUMUpmVTAxUU1qQXdNRjh6TURCNE16QXdMbXB3Wnd8MWJkNzNhNDMyNzEwMTQ3MzRlZjgwZThkMTc5NDczYThkN2JlY2ZiZDUyY2IzYjZjM2FlNmZhNTgwOGViNTUwZg
https://www.bdiexpress.com/medias/SROXXXPUMPXX-MOTOR-SMP2000-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE1NnxpbWFnZS9qcGVnfGFEaGlMMmd4TkM4eE1EYzJOamMwTmpneE1qUTBOaTlUVWs5WVdGaFFWVTFRV0ZoZlRVOVVUMUpmVTAxUU1qQXdNRjh6TURCNE16QXdMbXB3Wnd8MWJkNzNhNDMyNzEwMTQ3MzRlZjgwZThkMTc5NDczYThkN2JlY2ZiZDUyY2IzYjZjM2FlNmZhNTgwOGViNTUwZg
INGERSOLL RAND
INGERSOLL RAND
SMP2000 1-1/4 X 3/4 X 5
INGERSOLL RAND INGERSOLL RAND
Description
SMP2000 1-1/4 X 3/4 X 5 IRON SMP KIT
1-1/4" Suction Port; 3/4" Discharge Port; 5" Impeller; 600GPM Flow Rate; 175PSI Pressure; 316 Stainless Steel Case; 220FT Up to Head; NEMA; -40 to 250 Degree F Temperature
Part #
SMP2000 1-1/4 X 3/4 X 5
BDI #
21534415
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/SMP2000-1-1-4-X-3-4-X-5/p/21534415
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151500
Weight / Kilogram
21.32
Product Group - BDI
M06110
Harmonized Tariff Code
8413.30.90.90
Noun
Pump
Manufacturer URL
https://www.flowserve.com
Product Detail
Motor Pump
Long Description
1-1/4" Suction Port; 3/4" Discharge Port; 5" Impeller; 600GPM Flow Rate; 175PSI Pressure; 316 Stainless Steel Case; 220FT Up to Head; NEMA; -40 to 250 Degree F Temperature
