SKF
SKF
SNL 3134
SKF SKF
Description
SNL 3134 PLUMMER BLOCK HOUSING ; NON-RETURNABLE 230MMX510MMX333MM CI
Pillow Block Housing; 4 Bolt; Split Type; 430MM Bolt To Bolt Center Distance; Cast Iron Material
Part #
SNL 3134
BDI #
1261954
Details
6332.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/SNL-3134/p/1261954
Your Price
$ 6,332.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
69.41
EAN
7316571676739
Product Group - BDI
M06288
Noun
Housing
Product Detail
Pillow Block Housing
Product Specification
4 Bolt; Split Type; 430MM Bolt To Bolt Center Distance; Cast Iron Material
Long Description
Pillow Block Housing; 4 Bolt; Split Type; 430MM Bolt To Bolt Center Distance; Cast Iron Material


