BROWNING
BROWNING
12SF23
BROWNING BROWNING
Description
12SF23 TAKE-UP FRAME ; 12" STK 18-3/8" LG 11-3/8" WD 1-3/8" HT
Take Up Frame; Center Pull; 12" Adjustment Travel Length; Durable Painted Welded Steel
Part #
3151032
BDI #
311645
Details
449.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/12SF23/p/311645
Your Price
$ 449.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
4.11
EAN
0662289532063
Product Group - BDI
M06110
Noun
Frame
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
3151032
Weight / LBS
9.06
Product Detail
Take Up Frame
Product Specification
Center Pull; 12" Adjustment Travel Length; Durable Painted Welded Steel
Long Description
Take Up Frame; Center Pull; 12" Adjustment Travel Length; Durable Painted Welded Steel


