BROWNING
BROWNING
3SF16
BROWNING BROWNING
Description
3SF16 TAKE-UP FRAME ; 3" STK X 8-1/2" LG X 4-1/16" WD
Take Up Frame; Center Pull; 3" Adjustment Travel Length; Durable Painted Welded Steel
Part #
3150976
BDI #
311654
Details
264.01
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/3SF16/p/311654
Your Price
$ 264.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.798
EAN
0662289532209
Product Group - BDI
M06110
Noun
Frame
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
3150976
Weight / LBS
3.97
Product Detail
Take Up Frame
Product Specification
Center Pull; 3" Adjustment Travel Length; Durable Painted Welded Steel
Long Description
Take Up Frame; Center Pull; 3" Adjustment Travel Length; Durable Painted Welded Steel


