REXNORD
REXNORD
AZT125407Y
REXNORD REXNORD
Description
AZT125407Y TAKE-UP ROLLER BEARING
Take Up Bearing Only; 4-7/16" Bore; 2-1/16" Slot Width; 9-1/2" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; ZHT12 Take Up Frame; 5407YU Insert Part; Cast Iron Housing Material
Part #
7569815
BDI #
18142647
Details
13281.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/AZT125407Y/p/18142647
Your Price
$ 13,281.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
41.768
EAN
0698210003647
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
ZHT12
Insert Part Number
5407YU
Housing Material
Cast Iron
Other Features
Double Row | Double Collar | Clearance Seal | Two Open Auxiliary End Cap | Redesigned Shaft Size | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AZT125407Y
Manufacturer Internal Number
.
Weight / LBS
92
Long Description
Take Up Bearing Only; 4-7/16" Bore; 2-1/16" Slot Width; 9-1/2" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; ZHT12 Take Up Frame; 5407YU Insert Part; Cast Iron Housing Material
Slot to Slot Distance
9.5 Inch | 241.3 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Slot Width
2.063 Inch | 52.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh