https://www.bdiexpress.com/medias/INDREXTUXXXX-UO-AMT95215-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQyNDh8aW1hZ2UvanBlZ3xhREZoTDJnd1ppOHhNREl3T0RjME1ESTBOVFV6TkM5SlRrUlNSVmhVVlZoWVdGaGZWVTlmUVUxVU9UVXlNVFZmTXpBd1dETXdNQzVxY0djfDk3MGMyZTVhZWQ4NzYzNzQzOGUxZjE3Y2EzMzVkODM5NjYwNjE0M2RkNDkzNGE4MzZiNjQzOTRiNjNmZDAwNjg
REXNORD
REXNORD
BMT62115
REXNORD REXNORD
Description
BMT62115 TAKE-UP ROLLER BEARING ; POR 1-15/16" SHAFT DIA
Take Up Bearing Only; 1-15/16" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; ZHT6 Take Up Frame; 2115U Insert Part; Cast Iron Housing Material
Part #
7569643
BDI #
18143075
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/BMT62115/p/18143075
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
6.25
EAN
0698210005924
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
ZHT6
Insert Part Number
2115U
Housing Material
Cast Iron
Other Features
Double Row | Normal Duty | Heavy Contact Seal | With Set Screw | Optional AT - FT - GT - ST Frame
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6800592
Weight / LBS
13.8
Long Description
Take Up Bearing Only; 1-15/16" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; ZHT6 Take Up Frame; 2115U Insert Part; Cast Iron Housing Material
Bore
1.938 Inch | 49.225 Millimeter
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Slot Width
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh