DODGE
DODGE
CP-1004X18-TUFR
DODGE DODGE
Description
CP-1004X18-TUFR BRG TAKE-UP FRAME ; NON RETURNABLE
Take Up Frame; 1004 Frame Size; 18" Travel Length; Center Pull Wide Slot
Part #
CP-1004X18-TUFR
BDI #
240049
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/CP-1004X18-TUFR/p/240049
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
181.406
EAN
0782475209897
Product Group - BDI
M06110
Noun
Frame
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Product Detail
Take Up Frame
Product Specification
1004 Frame Size; 18" Travel Length; Center Pull Wide Slot
Long Description
Take Up Frame; 1004 Frame Size; 18" Travel Length; Center Pull Wide Slot

