240041
Take Up Unit Bearings
DODGE
DODGE
CP-810X30-TUFR
DODGE DODGE
Description
CP-810X30-TUFR BRG TAKE-UP FRAME ; NON RETURNABLE
Take Up Frame; 810 Frame Size; 30" Travel Length; Center Pull Wide Slot
Part #
CP-810X30-TUFR
BDI #
240041
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/CP-810X30-TUFR/p/240041
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
117.78
EAN
0782475213849
Product Group - BDI
M06110
Noun
Frame
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Product Detail
Take Up Frame
Product Specification
810 Frame Size; 30" Travel Length; Center Pull Wide Slot
Long Description
Take Up Frame; 810 Frame Size; 30" Travel Length; Center Pull Wide Slot