SEALMASTER
SEALMASTER
CRSTF-PN23
SEALMASTER SEALMASTER
Description
CRSTF-PN23 TAKE-UP BEARING ; NON RETURNABLE
Take Up Bearing Only; 1-7/16" Bore; 17/32" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; CRSTF Take Up Frame; PN-23 Insert Part; Fluoropolymer Coated Cast Iron Housing Material
Part #
711233
BDI #
357297
Details
825.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/CRSTF-PN23/p/357297
Your Price
$ 825.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.816
EAN
0662461337264
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
CRSTF
Insert Part Number
PN-23
Housing Material
Fluoropolymer Coated Cast Iron
Other Features
Single Row | Standard Duty | Solid Housing | High Performance Seal | Has Flinger
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
711233
Weight / LBS
4
Long Description
Take Up Bearing Only; 1-7/16" Bore; 17/32" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; CRSTF Take Up Frame; PN-23 Insert Part; Fluoropolymer Coated Cast Iron Housing Material
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Slot Width
0.531 Inch | 13.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh