Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DSB22431H12 https://www.bdiexpress.com/medias/INDL-BTUXXXX-TAF-DSB224-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE3OTV8aW1hZ2UvanBlZ3xhR05sTDJobE1pOHhNREl3T0Rjek5ERXhOemt4T0M5SlRrUk1MVUpVVlZoWVdGaGZWRUZHWDBSVFFqSXlORjh6TURCWU16QXdMbXB3Wnd8MjQyM2Q3NmExMjcxYmU2MmRiYjUxMjkxYzA1ZWMwMjJkYmExYjQ0MDdhMTEwMTBjYzI2YTg1MDRkZjM5OGQ5Yw
572218 Take Up Unit Bearings 

LINKBELT LINKBELT

DSB22431H12

Description

DSB22431H12 TAKE-UP ROLLER BEARING ; 1-15/16" SHAFT DIA

Take Up Unit with Frame; 1-15/16" Bore; Spherical Roller Bearing; Top Angle; Concentric Collar Mount; DS Take Up Frame; 12 Adjustment Travel; B22431HL Insert Part; Cast Iron Housing Material

Part #

2001203

BDI #
572218

Details

3770.55 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,770.55 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
18.12
EAN
0662327021467
Product Group - BDI
M06288
Component Description
Take Up Unit with Frame
Rolling Element
Spherical Roller Bearing
Housing Style
Top Angle
Mounting Method
Concentric Collar
Compatible Take Up Frame
DS
Adjustment Travel Length
12
Insert Part Number
B22431HL
Housing Material
Cast Iron
Other Features
Double Row | Extended Inner Race | Hinged Top | Welded Steel Frame | Floating Labyrinth | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5802146
Weight / LBS
40
Long Description
Take Up Unit with Frame; 1-15/16" Bore; Spherical Roller Bearing; Top Angle; Concentric Collar Mount; DS Take Up Frame; 12 Adjustment Travel; B22431HL Insert Part; Cast Iron Housing Material
Slot Width
0 Inch | 0 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh