

LINKBELT
LINKBELT
DSB22447H18
LINKBELT LINKBELT
Description
DSB22447H18 TAKE-UP ROLLER BEARING ; 2-15/16" SHAFT DIA
Take Up Unit with Frame; 2-15/16" Bore; Spherical Roller Bearing; Top Angle; Concentric Collar Mount; DS Take Up Frame; 18 Adjustment Travel Length; B22447HL Insert Part; Cast Iron Housing Material
Part #
DSB22447H18
BDI #
580952
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/DSB22447H18/p/580952
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
41.277
EAN
0662327021825
Product Group - BDI
M06288
Component Description
Take Up Unit with Frame
Rolling Element
Spherical Roller Bearing
Housing Style
Top Angle
Mounting Method
Concentric Collar
Compatible Take Up Frame
DS
Adjustment Travel Length
18
Insert Part Number
B22447HL
Housing Material
Cast Iron
Other Features
Double Row | Extended Inner Race | Hinged Top | Welded Steel Frame | Floating Labyrinth | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5802182
Weight / LBS
91.06
Long Description
Take Up Unit with Frame; 2-15/16" Bore; Spherical Roller Bearing; Top Angle; Concentric Collar Mount; DS Take Up Frame; 18 Adjustment Travel Length; B22447HL Insert Part; Cast Iron Housing Material
Bore
2.938 Inch | 74.625 Millimeter
Slot Width
0 Inch | 0 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh