LINKBELT
LINKBELT
DSB284712
LINKBELT LINKBELT
Description
DSB284712 TAKE-UP BABB SLEEVE BEARING ; 2-15/16" SHAFT
Take Up Unit with Frame; 2-15/16" Bore; Sleeve Bearing; Top Angle; Press Fit Mount; DS Take Up Frame; 12 Adjustment Travel; Cast Iron Housing Material
Part #
2001281
BDI #
578935
Details
4427.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/DSB284712/p/578935
Your Price
$ 4,427.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
35.335
EAN
0662327022310
Product Group - BDI
M06288
Component Description
Take Up Unit with Frame
Rolling Element
Sleeve Bearing
Housing Style
Top Angle
Mounting Method
Press Fit
Compatible Take Up Frame
DS
Adjustment Travel Length
12
Housing Material
Cast Iron
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10410479
Weight / LBS
77.9
Long Description
Take Up Unit with Frame; 2-15/16" Bore; Sleeve Bearing; Top Angle; Press Fit Mount; DS Take Up Frame; 12 Adjustment Travel; Cast Iron Housing Material
Slot to Slot Distance
0 Inch | 0 Millimeter
Slot Width
0 Inch | 0 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh