LINKBELT
LINKBELT
ETPB22447E7
LINKBELT LINKBELT
Description
ETPB22447E7 TAKE-UP ROLLER BEARING
Take Up Bearing Only; 2-15/16" Bore; 1-3/32" Slot Width; 5-13/16" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; B22447E7L Insert Part; Cast Iron Housing Material
Part #
2027516
BDI #
572735
Details
2603.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/ETPB22447E7/p/572735
Your Price
$ 2,603.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
13.22
EAN
0793699537062
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
B22447E7L
Housing Material
Cast Iron
Other Features
Double Row | Single Collar | Extended Inner Race | Triple Lip Contact Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ETPB22447E7
Manufacturer Internal Number
0153706
Weight / LBS
29.11
Long Description
Take Up Bearing Only; 2-15/16" Bore; 1-3/32" Slot Width; 5-13/16" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; B22447E7L Insert Part; Cast Iron Housing Material
Bore
2.938 Inch | 74.625 Millimeter
Slot Width
1.094 Inch | 27.788 Millimeter
Slot to Slot Distance
5.813 Inch | 147.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh