REXNORD
REXNORD
KT52112
REXNORD REXNORD
Description
KT52112 TAKE-UP ROLLER BEARING ; POR
Take Up Bearing Only; 1-3/4" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; ZHT6 Take Up Frame; 2112U Insert Part; Cast Iron Housing Material
Part #
7569668
BDI #
18144217
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/KT52112/p/18144217
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
4.404
EAN
0698210703547
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
ZHT6
Insert Part Number
2112U
Housing Material
Cast Iron
Other Features
Double Row | Normal Duty | Light Contact Seal | With Set Screw | Optional AT - FT - GT - ST Frame
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6870354
Weight / LBS
9.7
Long Description
Take Up Bearing Only; 1-3/4" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; ZHT6 Take Up Frame; 2112U Insert Part; Cast Iron Housing Material
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Slot Width
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh