Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KT66115 https://www.bdiexpress.com/medias/INDREXTUXXXX-UO-ZT6-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYyNnxpbWFnZS9qcGVnfGFEVmtMMmhsTUM4eE1EYzJPRFF4TkRVM01qVTNOQzlKVGtSU1JWaFVWVmhZV0ZoZlZVOWZXbFEyWHpNd01IZ3pNREF1YW5CbnxjMWZjN2M3N2M4ZmMwNjdjZmRkNjlkMjUzNjhkZGM1NjBiOTQxZWIwZDA5Njg3MWYzMmNjZWM2MWRlZmIwODFi
18144223 Take Up Unit Bearings 

REXNORD REXNORD

KT66115

Description

KT66115 TAKE-UP ROLLER BEARING ; POR

Take Up Bearing Only; 1-15/16" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Tapered Adapter Sleeve Mount; ZHT6 Take Up Frame; 6115U Insert Part; Cast Iron Housing Material

Part #

7571894

BDI #
18144223

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
4.585
EAN
0793699903072
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
ZHT6
Insert Part Number
6115U
Housing Material
Cast Iron
Other Features
Double Row | Light Contact Seal | Optional AT - FT - GT - ST Frame
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
0190307
Weight / LBS
10.8
Long Description
Take Up Bearing Only; 1-15/16" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Tapered Adapter Sleeve Mount; ZHT6 Take Up Frame; 6115U Insert Part; Cast Iron Housing Material
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Slot Width
0.688 Inch | 17.475 Millimeter
Bore
1.938 Inch | 49.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh