MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
MCP400-24
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MCP400-24 TAKE-UP FRAME ; CENTER PULL
Take Up Frame; MCP400 Frame Size; 24 Nominal Travel; Center Pull; 39.5" Bolt Center-to-Center Length
Part #
MCP400-24
BDI #
17800315
Details
2732.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/MCP400-24/p/17800315
Your Price
$ 2,732.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
34.02
EAN
0697950631516
Product Group - BDI
M00134
Noun
Frame
Keyword String
Take Up
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Take Up Frame
Product Specification
MCP400 Frame Size; 24 Nominal Travel; Center Pull; 39.5" Bolt Center-to-Center Length
Long Description
Take Up Frame; MCP400 Frame Size; 24 Nominal Travel; Center Pull; 39.5" Bolt Center-to-Center Length

