https://www.bdiexpress.com/medias/INDRHPTUXXXX-ST-SETSCR-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDB8aW1hZ2UvanBlZ3xhRGRtTDJneE55ODVPREV5TkRRM05qSTFNalEyTDBsT1JGSklVRlJWV0ZoWVdGOVRWRjlUUlZSVFExSmZRMU5mTXpBd2VETXdNQzVxY0djfGNiYjZlZjQzNmI0OTYyMWZhNzI5NGExMTllNTE3MTFkMzRiYzYzNzFjNzFhNGVhNWIzMGFkYjQ5YTBjMzJlNmU
RHP BEARING
RHP BEARING
MST2.3/16
RHP BEARING RHP BEARING
Description
MST2.3/16 TAKE UP MOUNTED UNIT
Take Up Bearing Only; 2-3/16" Bore; 1-1/16" Slot Width; 5.118" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 1060 2-3/16 Insert Part; Cast Iron Housing Material
Part #
MST2.3/16
BDI #
1191305
Details
335.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/MST2-3-16/p/1191305
Your Price
$ 335.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
5.4
EAN
0747023014002
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
1060 2-3/16
Housing Material
Cast Iron
Other Features
Single Row | Contact Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.nsk.com
Weight / LBS
11.8
Long Description
Take Up Bearing Only; 2-3/16" Bore; 1-1/16" Slot Width; 5.118" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 1060 2-3/16 Insert Part; Cast Iron Housing Material
Bore
2.188 Inch | 55.575 Millimeter
Slot to Slot Distance
5.118 Inch | 130 Millimeter
Slot Width
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh