REXNORD
REXNORD
MT103307
REXNORD REXNORD
Description
MT103307 TAKE-UP ROLLER BEARING
Take Up Bearing Only; 3-7/16" Bore; 1-13/16" Slot Width; 6-13/16" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Eccentric Collar Mount; ZHT10 Take Up Frame; 3307U Insert Part; Cast Iron Housing Material
Part #
7565478
BDI #
18145451
Details
4240.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/MT103307/p/18145451
Your Price
$ 4,240.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
18.66
EAN
0698210912024
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
ZHT10
Insert Part Number
3307U
Housing Material
Cast Iron
Other Features
Double Row | Heavy Contact Seal | Optional AT - FT - GT - ST Frame
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6891202
Weight / LBS
41.1
Long Description
Take Up Bearing Only; 3-7/16" Bore; 1-13/16" Slot Width; 6-13/16" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Eccentric Collar Mount; ZHT10 Take Up Frame; 3307U Insert Part; Cast Iron Housing Material
Slot Width
1.813 Inch | 46.05 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Slot to Slot Distance
6.813 Inch | 173.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh