REXNORD
REXNORD
MT22012
REXNORD REXNORD
Description
MT22012 TAKE-UP ROLLER BEARING
Take Up Bearing Only; 3/4" Bore; 17/32" Slot Width; 3" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; ZHT2 Take Up Frame; 2012U Insert Part; Cast Iron Housing Material
Part #
7569693
BDI #
18145474
Details
1144.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/MT22012/p/18145474
Your Price
$ 1,144.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.816
EAN
0698210711948
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
ZHT2
Insert Part Number
2012U
Housing Material
Cast Iron
Other Features
Double Row | Normal Duty | Heavy Contact Seal | With Set Screw | Optional AT - FT - GT - ST Frame
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6871194
Weight / LBS
4
Long Description
Take Up Bearing Only; 3/4" Bore; 17/32" Slot Width; 3" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; ZHT2 Take Up Frame; 2012U Insert Part; Cast Iron Housing Material
Slot Width
0.531 Inch | 13.5 Millimeter
Slot to Slot Distance
3 Inch | 76.2 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh