REXNORD
REXNORD
MT93215
REXNORD REXNORD
Description
MT93215 TAKE-UP ROLLER BEARING
Take Up Bearing Only; 2-15/16" Bore; 1-13/16" Slot Width; 5-15/16" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Eccentric Collar Mount; ZHT9 Take Up Frame; 3215U Insert Part; Cast Iron Housing Material
Part #
7565488
BDI #
18145920
Details
2894.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/MT93215/p/18145920
Your Price
$ 2,894.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
12.71
EAN
0698210912017
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
ZHT9
Insert Part Number
3215U
Housing Material
Cast Iron
Other Features
Double Row | Heavy Contact Seal | Optional AT - FT - GT - ST Frame
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6891201
Weight / LBS
28
Long Description
Take Up Bearing Only; 2-15/16" Bore; 1-13/16" Slot Width; 5-15/16" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Eccentric Collar Mount; ZHT9 Take Up Frame; 3215U Insert Part; Cast Iron Housing Material
Slot Width
1.813 Inch | 46.05 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Slot to Slot Distance
5.938 Inch | 150.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh