Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MTHCL243N https://www.bdiexpress.com/medias/INDREXBRGXXX-MTHCL200N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MjV8aW1hZ2UvanBlZ3xhR1V4TDJnNU9TODVOamMwTkRBek9UQTFOVFkyTG1wd1p3fDgwZDBmZTI1ODc3NjZiNjUyZjNmN2NhZTY4MzcwMGY1NmUxZDg1YWU5ODYxNjYxZDcyZDJkMGQ5MGUyZDlkZGY
24122834 Take Up Unit Bearings 

LINKBELT LINKBELT

MTHCL243N

Description

MTHCL243N TAKEUP BALL BRG ; POR MTO 2-11/16" SHFT DIA MEDDTY CI WIDE

Take Up Bearing Only; 2-11/16" Bore; 1-1/16" Slot Width; 5-29/32" Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; MCLG243NLPA Insert Part; Cast Iron Housing Material

Part #

MTHCL243N

BDI #
24122834

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
6.84
EAN
0662864823586
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
MCLG243NLPA
Housing Material
Cast Iron
Other Features
Single Row | Medium Duty | Wide Slot | Corrosion Resistant Powder Coated
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
15.1
Long Description
Take Up Bearing Only; 2-11/16" Bore; 1-1/16" Slot Width; 5-29/32" Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; MCLG243NLPA Insert Part; Cast Iron Housing Material
Slot to Slot Distance
5.906 Inch | 150 Millimeter
Slot Width
1.063 Inch | 27 Millimeter
Bore
2.688 Inch | 68.275 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh