https://www.bdiexpress.com/medias/INDEDTTUXXXX-NA-5-B-O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzNDB8aW1hZ2UvanBlZ3xhR1kzTDJoa01pOHhNREl5TXpRNU9Ea3hPVGsyTmk5SlRrUkZSRlJVVlZoWVdGaGZUa0ZmTlY5Q1gwOWZNekF3ZURNd01DNXFjR2N8OThkZGI2OGE3ODkzZmMxYzM5ODJlNWE4MTBmMzZmNWI4ZTg5OGZlYWNjNDAwMzhkZDFlYmFhOTExZjgyN2RjMg
EDT CORP
EDT CORP
NA5BCO-7/8
EDT CORP EDT CORP
Description
NA5BCO-7/8 FOUR BOLT HOUSING BRG
Take Up Bearing Only; 7/8" Bore; 0.021" Slot Width; 2.63" Slot to Slot Distance; Sleeve Bearing; Unit Only; Shaft Mount Mount; NAIUCO-7/8 Insert Part; Polymer Housing Material
Part #
NA5BCO-7/8
BDI #
21853058
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/NA5BCO-7-8/p/21853058
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / US pound
0
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Shaft Mount
Compatible Take Up Frame
Not Specified
Insert Part Number
NAIUCO-7/8
Housing Material
Polymer
Other Features
Standard Part | Gray Bearing Finish | Narrow Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.edtcorp.com
Long Description
Take Up Bearing Only; 7/8" Bore; 0.021" Slot Width; 2.63" Slot to Slot Distance; Sleeve Bearing; Unit Only; Shaft Mount Mount; NAIUCO-7/8 Insert Part; Polymer Housing Material
Slot Width
0.021 Inch | 0.533 Millimeter
Slot to Slot Distance
2.63 Inch | 66.8 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh