EDT CORP
EDT CORP
NA5GB7-1/2
EDT CORP EDT CORP
Description
NA5GB7-1/2 TAKE-UP BEARING ; NON RETURNABLE POLYMER NARROW SLOT
Take Up Bearing Only; 1/2" Bore; 1/4" Slot Width; 2.63" Slot to Slot Distance; Sleeve Bearing; Unit Only; Set Screw Sleeve Mount; NAIUB7-1/2 Insert Part; Cast Polymer Housing Material
Part #
NA5GB7-1/2
BDI #
20880147
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/NA5GB7-1-2/p/20880147
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.249
EAN
0883450913188
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Set Screw Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
NAIUB7-1/2
Housing Material
Cast Polymer
Other Features
Poly-Round Bearing | Gray Bearing Finish | Narrow Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.edtcorp.com
Long Description
Take Up Bearing Only; 1/2" Bore; 1/4" Slot Width; 2.63" Slot to Slot Distance; Sleeve Bearing; Unit Only; Set Screw Sleeve Mount; NAIUB7-1/2 Insert Part; Cast Polymer Housing Material
Slot Width
0.25 Inch | 6.35 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Slot to Slot Distance
2.63 Inch | 66.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh