https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-NSTUDL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MjJ8aW1hZ2UvanBlZ3xhR1U1TDJoa01TOHhNRFF5TWpRek5URXhPVEV6TkM5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVGxOVVZVUk1Yek13TUhnek1EQXVhbkJufGJiNzJiN2QzNjg1ZTBhMTczYjllMDRlMWU4MDMxNzk0ZDQ5M2IwODFmZDZkNDU0YzVkNGJjMjBlMThlMjVjZTM
DODGE
DODGE
NSTU-DL-012 MOD
DODGE DODGE
Description
NSTU-DL-012 MOD TAKEUP BALL BEARING UNIT
Take Up Bearing Only; 3/4" Bore; 1/4" Slot Width; 2-5/8" Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; NS210 Take Up Frame; INS-DL-012 Insert Part; Cast Iron Housing Material
Part #
052626
BDI #
245023
Details
166.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/NSTU-DL-012-MOD/p/245023
Your Price
$ 166.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.567
EAN
0782475918584
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
NS210
Insert Part Number
INS-DL-012
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Narrow Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
052626
Weight / LBS
1.6
Long Description
Take Up Bearing Only; 3/4" Bore; 1/4" Slot Width; 2-5/8" Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; NS210 Take Up Frame; INS-DL-012 Insert Part; Cast Iron Housing Material
Slot Width
0.25 Inch | 6.35 Millimeter
Slot to Slot Distance
2.625 Inch | 66.675 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh