https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-NSTUDL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MjJ8aW1hZ2UvanBlZ3xhR1U1TDJoa01TOHhNRFF5TWpRek5URXhPVEV6TkM5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVGxOVVZVUk1Yek13TUhnek1EQXVhbkJufGJiNzJiN2QzNjg1ZTBhMTczYjllMDRlMWU4MDMxNzk0ZDQ5M2IwODFmZDZkNDU0YzVkNGJjMjBlMThlMjVjZTM
DODGE
DODGE
NSTU-DL-112 MOD
DODGE DODGE
Description
NSTU-DL-112 MOD TAKEUP BALL BEARING UNIT
Take Up Bearing Only; 1-3/4" Bore; 5/16" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; NS400 Take Up Frame; INS-DL-112 Insert Part; Cast Iron Housing Material
Part #
057658
BDI #
245267
Details
296.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/NSTU-DL-112-MOD/p/245267
Your Price
$ 296.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.95
EAN
0782475145881
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
NS400
Insert Part Number
INS-DL-112
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Narrow Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
057658
Weight / LBS
4.7
Long Description
Take Up Bearing Only; 1-3/4" Bore; 5/16" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; NS400 Take Up Frame; INS-DL-112 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Slot Width
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh