

DODGE
DODGE
NSTU-LT10-20M
DODGE DODGE
Description
NSTU-LT10-20M TAKEUP BALL BEARING UNIT
Take Up Bearing Only; 20MM Bore; 6.4MM Slot Width; 66.675MM Slot to Slot Distance; Sleeve Bearing; Unit Only; Shaft Mount Mount; NS210 Take Up Frame; INS-LT10-20M Insert; Cast Iron Housing Material
Part #
034303
BDI #
242512
Details
586.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/NSTU-LT10-20M/p/242512
Your Price
$ 586.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.63
EAN
0782475837328
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Shaft Mount
Compatible Take Up Frame
NS210
Insert Part Number
INS-LT10-20M
Housing Material
Cast Iron
Other Features
Single Row | Narrow Slot
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
034303
Weight / LBS
1.4
Long Description
Take Up Bearing Only; 20MM Bore; 6.4MM Slot Width; 66.675MM Slot to Slot Distance; Sleeve Bearing; Unit Only; Shaft Mount Mount; NS210 Take Up Frame; INS-LT10-20M Insert; Cast Iron Housing Material
Slot Width
0.252 Inch | 6.4 Millimeter
Slot to Slot Distance
2.625 Inch | 66.675 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh