https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-NSTULT-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMjl8aW1hZ2UvanBlZ3xhRFJtTDJnMVlTOHhNRFkwT1RFek16TTFNRGswTWk5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVGxOVVZVeFVYME5KWHpNd01IZ3pNREF1YW5CbnxjZTM1YzE0NWFlN2FiYWRlOTRmYWYwYzRhNTkyZTBiZDdjODc0MjFjZGRmYTM3Y2Q5NTNhOWJmOTA2NGQ5NjFi
DODGE
DODGE
NSTU-LT7-104
DODGE DODGE
Description
NSTU-LT7-104 TAKEUP BALL BEARING UNIT
Take Up Bearing Only; 1-1/4" Bore; 1/4" Slot Width; 3-1/2" Slot to Slot Distance; Sleeve Bearing; Unit Only; Shaft Mount Mount; NS308 Take Up Frame; INS-LT7-104 Insert; Cast Iron Housing Material
Part #
033816
BDI #
242383
Details
602.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/NSTU-LT7-104/p/242383
Your Price
$ 602.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.317
EAN
0782475017089
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Shaft Mount
Compatible Take Up Frame
NS308
Insert Part Number
INS-LT7-104
Housing Material
Cast Iron
Other Features
Single Row | Narrow Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
033816
Weight / LBS
2.9
Long Description
Take Up Bearing Only; 1-1/4" Bore; 1/4" Slot Width; 3-1/2" Slot to Slot Distance; Sleeve Bearing; Unit Only; Shaft Mount Mount; NS308 Take Up Frame; INS-LT7-104 Insert; Cast Iron Housing Material
Bore
1.25 Inch | 31.75 Millimeter
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Slot Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh