![NSTU-SCEZ-115-SHCR](/medias/INDDODTUXXXX-UO-NSTUSCEZ-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4ODF8aW1hZ2UvanBlZ3xhRGczTDJnMFppOHhNRFkwT1RFeU9EazVNamM1T0M5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVGxOVVZWTkRSVnBmVTFOZk16QXdlRE13TUM1cWNHY3wzYzM4NjU1N2Q1YzU1Y2U1OTYyYTc0YzQ2ODBiMjMwMDRhNDFlNmIxZjliMmExMGI3YzZlMzAwNzllZWNkZDVi)
![NSTU-SCEZ-115-SHCR](/medias/INDDODTUXXXX-UO-NSTUSCEZ-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4ODF8aW1hZ2UvanBlZ3xhRGczTDJnMFppOHhNRFkwT1RFeU9EazVNamM1T0M5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVGxOVVZWTkRSVnBmVTFOZk16QXdlRE13TUM1cWNHY3wzYzM4NjU1N2Q1YzU1Y2U1OTYyYTc0YzQ2ODBiMjMwMDRhNDFlNmIxZjliMmExMGI3YzZlMzAwNzllZWNkZDVi)
DODGE
DODGE
NSTU-SCEZ-115-SHCR
DODGE DODGE
Description
NSTU-SCEZ-115-SHCR TAKE-UP BALL BEARING
Take Up Bearing Only; 1-15/16" Bore; 21/64" Slot Width; 3.985" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; NS400 Take Up Frame; INS-SCEZ-115-CR Insert; Stainless Steel Housing Material
Part #
136946
BDI #
262232
Details
473.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/NSTU-SCEZ-115-SHCR/p/262232
Your Price
$ 473.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
2.54
EAN
0782476481803
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
NS400
Insert Part Number
INS-SCEZ-115-CR
Housing Material
Stainless Steel
Other Features
Single Row | Normal Duty | Wide Inner Race | Narrow Slot | Corrosion Resistant | 4.015" Maximum Slot to Slot Distance
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
136946
Weight / LBS
5.6
Long Description
Take Up Bearing Only; 1-15/16" Bore; 21/64" Slot Width; 3.985" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; NS400 Take Up Frame; INS-SCEZ-115-CR Insert; Stainless Steel Housing Material
Bore
1.938 Inch | 49.225 Millimeter
Slot Width
0.328 Inch | 8.33 Millimeter
Slot to Slot Distance
3.985 Inch | 101.22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh