https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-NSTUSC-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1ODJ8aW1hZ2UvanBlZ3xhR1UzTDJnek5pOHhNRFF5TWpRNE56YzBORFUwTWk5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVGxOVVZWTkRYekpmTXpBd2VETXdNQzVxY0djfDI0MDMzNDA4MGQ3YmZhNWYwYzlhYzljYTg1OTRjNzhjNWE5N2M1YzVhNTI4YzYwNjBlYmFlZWIyOWYwNzAwMzk
DODGE
DODGE
NSTU-SCM-200
DODGE DODGE
Description
NSTU-SCM-200 TAKEUP BALL BEARING UNIT
Take Up Bearing Only; 2" Bore; 5/16" Slot Width; 4-7/16" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; NS407 Take Up Frame; INS-SCM-200 Insert Part; Cast Iron Housing Material
Part #
135171
BDI #
261656
Details
361.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/NSTU-SCM-200/p/261656
Your Price
$ 361.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.747
EAN
0782475122905
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
NS407
Insert Part Number
INS-SCM-200
Housing Material
Cast Iron
Other Features
Single Row | Medium Duty | Wide Inner Race | Narrow Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
135171
Weight / LBS
6.8
Long Description
Take Up Bearing Only; 2" Bore; 5/16" Slot Width; 4-7/16" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; NS407 Take Up Frame; INS-SCM-200 Insert Part; Cast Iron Housing Material
Slot Width
0.313 Inch | 7.95 Millimeter
Bore
2 Inch | 50.8 Millimeter
Slot to Slot Distance
4.438 Inch | 112.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh