https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-NSTUSCMED-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNzJ8aW1hZ2UvanBlZ3xhRFkxTDJnMk9DOHhNRFkwT1RFeU9ESXdOak0yTmk5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVGxOVVZWTkRUVVZFWDBOSlh6TXdNSGd6TURBdWFuQm58ODI3N2E2NTI1ZGEwMjRhNjc4NDI1OWM0MjBhNGI5MDM1Y2IzYTUxYmQxMDU3OWFiNDNmNWIyNzJmYTE2ZDRmNw
DODGE
DODGE
NSTU-SCMED-107
DODGE DODGE
Description
NSTU-SCMED-107 TAKEUP BALL BEARING UNIT
Take Up Bearing Only; 1-7/16" Bore; 5/16" Slot Width; 3.985" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; NS400 Take Up Frame; INS-SCMED-107 Insert; Cast Iron Housing Material
Part #
076183
BDI #
248688
Details
289.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/NSTU-SCMED-107/p/248688
Your Price
$ 289.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.678
EAN
0782476483074
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
NS400
Insert Part Number
INS-SCMED-107
Housing Material
Cast Iron
Other Features
Single Row | Extreme Medium Duty | Narrow Wide Slot | Single Lip Contact Seal | 4.015" Maximum Slot to Slot Distance
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
3.7
Long Description
Take Up Bearing Only; 1-7/16" Bore; 5/16" Slot Width; 3.985" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; NS400 Take Up Frame; INS-SCMED-107 Insert; Cast Iron Housing Material
Slot to Slot Distance
3.985 Inch | 101.22 Millimeter
Slot Width
0.313 Inch | 7.95 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh