https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-NSTUSCMED-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNzJ8aW1hZ2UvanBlZ3xhRFkxTDJnMk9DOHhNRFkwT1RFeU9ESXdOak0yTmk5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVGxOVVZWTkRUVVZFWDBOSlh6TXdNSGd6TURBdWFuQm58ODI3N2E2NTI1ZGEwMjRhNjc4NDI1OWM0MjBhNGI5MDM1Y2IzYTUxYmQxMDU3OWFiNDNmNWIyNzJmYTE2ZDRmNw
DODGE
DODGE
NSTU-SCMED-55M
DODGE DODGE
Description
NSTU-SCMED-55M TAKEUP BALL BEARING UNIT
Take Up Bearing Only; 55MM Bore; 7.95MM Slot Width; 124.89MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; NS415 Take Up Frame; INS-SCMED-55M Insert; Cast Iron Housing Material
Part #
076416
BDI #
248864
Details
420.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/NSTU-SCMED-55M/p/248864
Your Price
$ 420.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
2.858
EAN
0782476483982
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
NS415
Insert Part Number
INS-SCMED-55M
Housing Material
Cast Iron
Other Features
Single Row | Extreme Medium Duty | Narrow Wide Slot | Single Lip Contact Seal | 125.65MM Maximum Slot to Slot Distance
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
6.3
Long Description
Take Up Bearing Only; 55MM Bore; 7.95MM Slot Width; 124.89MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; NS415 Take Up Frame; INS-SCMED-55M Insert; Cast Iron Housing Material
Slot Width
0.313 Inch | 7.95 Millimeter
Bore
2.165 Inch | 55 Millimeter
Slot to Slot Distance
4.917 Inch | 124.89 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh