https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-NSTUSC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3NjV8aW1hZ2UvanBlZ3xhR00wTDJneFpDOHhNRFF5TWpReU5UazBOREE1TkM5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVGxOVVZWTkRYek13TUhnek1EQXVhbkJufGY0NmUzMjYxMWQ3ZDMzYzQ3ZWEzMTg4YTQ3MDJhMGM0NzYwOGVkYTQxNjkzYTM3MGQ5YTM0YmQwMmZjZmIwNzU
DODGE
DODGE
NSTU-VSC-107
DODGE DODGE
Description
NSTU-VSC-107 TAKEUP BALL BEARING UNIT
Take Up Bearing Only; 1-7/16" Bore; 1/4" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; NS308 Take Up Frame; INS-VSC-107 Insert Part; Cast Iron Housing Material
Part #
123680
BDI #
258388
Details
128.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/NSTU-VSC-107/p/258388
Your Price
$ 128.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.132
EAN
0782475561865
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
NS308
Insert Part Number
INS-VSC-107
Housing Material
Cast Iron
Other Features
Single Row | Intermediate Duty | Narrow Inner Race | Narrow Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
123680
Weight / LBS
2.48
Long Description
Take Up Bearing Only; 1-7/16" Bore; 1/4" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; NS308 Take Up Frame; INS-VSC-107 Insert Part; Cast Iron Housing Material
Bore
1.438 Inch | 36.525 Millimeter
Slot Width
0.25 Inch | 6.35 Millimeter
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh