INA
INA
PTUE60-XL
INA INA
Description
PTUE60-XL X-LIFE TAKE-UP HOUSING UNIT ; NON-RETURNABLE
Take Up Bearing Only; 60MM Bore; 22MM Slot Width; 130MM Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; GRAE60NPPB Insert Part; Cast Iron Housing Material
Part #
PTUE60-XL
BDI #
1176664
Details
420.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/PTUE60-XL/p/1176664
Your Price
$ 420.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
4.35
EAN
4012802799330
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
GRAE60NPPB
Housing Material
Cast Iron
Other Features
Single Row | Double Lip Contact Seal
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
9.281
Long Description
Take Up Bearing Only; 60MM Bore; 22MM Slot Width; 130MM Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; GRAE60NPPB Insert Part; Cast Iron Housing Material
Slot Width
0.866 Inch | 22 Millimeter
Bore
2.362 Inch | 60 Millimeter
Slot to Slot Distance
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh