TIMKEN
TIMKEN
QAATU10A200ST
TIMKEN TIMKEN
Description
QAATU10A200ST TAKE-UP SPH RLR BRG ; POR NON RETURNABLE
Take Up Bearing Only; 2" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; QMTF Take Up Frame; 22210 Insert Part; Cast Steel Housing Material
Part #
QAATU10A200ST
BDI #
753388
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/QAATU10A200ST/p/753388
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
6.81
EAN
0883450033282
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
QMTF
Insert Part Number
22210
Housing Material
Cast Steel
Other Features
Double Row | Double Collar | Non-Expansion | Teflon Labyrinth Seal | Steel Cage | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
17
Long Description
Take Up Bearing Only; 2" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; QMTF Take Up Frame; 22210 Insert Part; Cast Steel Housing Material
Bore
2 Inch | 50.8 Millimeter
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Slot Width
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh