TIMKEN
TIMKEN
QATU15A070SC
TIMKEN TIMKEN
Description
QATU15A070SC TAKE-UP SPH RLR BRG ; 70MM
Take Up Bearing Only; 70MM Bore; 46.02MM Slot Width; 150.8MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; QMTF Take Up Frame; 22215 Insert Part; Cast Steel Housing Material
Part #
QATU15A070SC
BDI #
792463
Details
1378.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/QATU15A070SC/p/792463
Your Price
$ 1,378.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
13.62
EAN
0883450293983
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
QMTF
Insert Part Number
22215
Housing Material
Cast Steel
Other Features
Double Row | Non-Expansion | Double Lip Contact Viton Seal | Steel Cage | With Set Screw
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
35
Long Description
Take Up Bearing Only; 70MM Bore; 46.02MM Slot Width; 150.8MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; QMTF Take Up Frame; 22215 Insert Part; Cast Steel Housing Material
Bore
2.756 Inch | 70 Millimeter
Slot Width
1.812 Inch | 46.02 Millimeter
Slot to Slot Distance
5.937 Inch | 150.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh