Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QB5AB9-13/16 https://www.bdiexpress.com/medias/INDEDTTUXXXX-QB-5-A-9-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwNzR8aW1hZ2UvanBlZ3xhREJqTDJnd1l5OHhNREl5TkRBNU9EVTBNVFU1T0M5SlRrUkZSRlJVVlZoWVdGaGZVVUpmTlY5Qlh6bGZNekF3ZURNd01DNXFjR2N8MjdjMjMyYjU3NTA3N2UwZjY5ODkwOWU0ZTg5ZWQxMDYyZGExZjJjYWY0NjM4Nzc1NmUyODFiYjFmMTc0MTk4ZQ
20872225 Take Up Unit Bearings 

EDT CORP EDT CORP

QB5AB9-13/16

Description

QB5AB9-13/16 TAKE-UP BEARING ; NARROW SLOT

Take Up Bearing Only; 13/16" Bore; 1/4" Slot Width; 2.63" Slot to Slot Distance; Sleeve Bearing; Unit Only; Set Screw Sleeve Mount; QBIUB9-13/16 Insert Part; Machined Stainless Steel Housing Material

Part #

QB5AB9-13/16

BDI #
20872225

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.134
EAN
0883450882026
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Set Screw Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
QBIUB9-13/16
Housing Material
Machined Stainless Steel
Other Features
All-Round Supreme Bearing | Black-Green Bearing Finish | Narrow Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
2.4
Long Description
Take Up Bearing Only; 13/16" Bore; 1/4" Slot Width; 2.63" Slot to Slot Distance; Sleeve Bearing; Unit Only; Set Screw Sleeve Mount; QBIUB9-13/16 Insert Part; Machined Stainless Steel Housing Material
Bore
0.813 Inch | 20.65 Millimeter
Slot Width
0.25 Inch | 6.35 Millimeter
Slot to Slot Distance
2.63 Inch | 66.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh