https://www.bdiexpress.com/medias/INDTIMTUXXXX-QM-TP-S-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk1MzZ8aW1hZ2UvanBlZ3xhRFl3TDJnNVpTOHhNREl5TkRFeE1ETTNNRGcwTmk5SlRrUlVTVTFVVlZoWVdGaGZVVTFmVkZCZlUxOUZRMTh6TURCNE16QXdMbXB3Wnd8ZjdhZjlmNjJjNmU5YWRkNjgwYzMxOWZjOWZhMDJhNjI1YzYyMzA0YTJhOWY0NmU3MTg0YWNhNzZmYWU1NjZmMw
https://www.bdiexpress.com/medias/INDTIMTUXXXX-QM-TP-S-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk1MzZ8aW1hZ2UvanBlZ3xhRFl3TDJnNVpTOHhNREl5TkRFeE1ETTNNRGcwTmk5SlRrUlVTVTFVVlZoWVdGaGZVVTFmVkZCZlUxOUZRMTh6TURCNE16QXdMbXB3Wnd8ZjdhZjlmNjJjNmU5YWRkNjgwYzMxOWZjOWZhMDJhNjI1YzYyMzA0YTJhOWY0NmU3MTg0YWNhNzZmYWU1NjZmMw
TIMKEN
TIMKEN
QMTP18J080SEC
TIMKEN TIMKEN
Description
QMTP18J080SEC TAKE-UP BEARING
Take Up Bearing Only; 80MM Bore; 35.1MM Slot Width; Spherical Roller Bearing; Unit Only - Half Round Top Angle; Eccentric Collar Mount; QMTF Take Up Frame; 22218 Insert Part; Cast Steel Housing Material
Part #
QMTP18J080SEC
BDI #
757933
Details
3250.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/QMTP18J080SEC/p/757933
Your Price
$ 3,250.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
17.236
EAN
0883450100878
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only - Half Round Top Angle
Mounting Method
Eccentric Collar
Compatible Take Up Frame
QMTF
Insert Part Number
22218
Housing Material
Cast Steel
Other Features
Double Row | Expansion | Curved Slot | Double Lip Contact Viton Seal
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Long Description
Take Up Bearing Only; 80MM Bore; 35.1MM Slot Width; Spherical Roller Bearing; Unit Only - Half Round Top Angle; Eccentric Collar Mount; QMTF Take Up Frame; 22218 Insert Part; Cast Steel Housing Material
Bore
3.15 Inch | 80 Millimeter
Slot Width
1.382 Inch | 35.1 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

