TIMKEN
TIMKEN
QMTU18J308SM
TIMKEN TIMKEN
Description
QMTU18J308SM TAKE-UP SPH RLR BRG ; ECCENTRIC LOCK SOLID-BLOCK
Take Up Bearing Only; 3-1/2" Bore; 1-13/16" Slot Width; 6-13/16" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Eccentric Collar Mount; QMTF Take Up Frame; 22218 Insert Part; Cast Steel Housing Material
Part #
QMTU18J308SM
BDI #
763262
Details
2075.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/QMTU18J308SM/p/763262
Your Price
$ 2,075.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
16.703
EAN
0883450169370
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
QMTF
Insert Part Number
22218
Housing Material
Cast Steel
Other Features
Double Row | Non-Expansion | Triple Lip Contact Nitrile Rubber Seal | Steel Cage
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
44
Long Description
Take Up Bearing Only; 3-1/2" Bore; 1-13/16" Slot Width; 6-13/16" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Eccentric Collar Mount; QMTF Take Up Frame; 22218 Insert Part; Cast Steel Housing Material
Bore
3.5 Inch | 88.9 Millimeter
Slot Width
1.813 Inch | 46.05 Millimeter
Slot to Slot Distance
6.813 Inch | 173.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh