SEALMASTER
SEALMASTER
ST-207
SEALMASTER SEALMASTER
Description
ST-207 TAKE-UP BALL BEARING ; NON-RETURNABLE
Take Up Bearing Only; 35MM Bore; 13.5MM Slot Width; 89MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; STH Take Up Frame; 5207 Insert Part; Cast Iron Housing Material
Part #
710059
BDI #
355319
Details
495.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/ST-207/p/355319
Your Price
$ 495.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.769
EAN
0662461052839
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
STH
Insert Part Number
5207
Housing Material
Cast Iron
Other Features
Single Row | Standard Duty | Solid Housing | Felt Labyrinth Seal
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
710059
Weight / LBS
4
Long Description
Take Up Bearing Only; 35MM Bore; 13.5MM Slot Width; 89MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; STH Take Up Frame; 5207 Insert Part; Cast Iron Housing Material
Slot Width
0.531 Inch | 13.5 Millimeter
Bore
1.378 Inch | 35 Millimeter
Slot to Slot Distance
3.504 Inch | 89 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh