SEALMASTER
SEALMASTER
ST-35T
SEALMASTER SEALMASTER
Description
ST-35T TAKE-UP BALL BEARING ; 2-3/16" BORE 1-1/16" SLOT-WID
Take Up Bearing Only; 2-3/16" Bore; 1-1/16" Slot Width; 5-1/8" Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; STH Take Up Frame; 2-23T Insert Part; Cast Iron Housing Material
Part #
705541
BDI #
355125
Details
726.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/ST-35T/p/355125
Your Price
$ 726.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
4.722
EAN
0662461030950
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
STH
Insert Part Number
2-23T
Housing Material
Cast Iron
Other Features
Single Row | Standard Duty | Skwezloc | Solid Housing | Felt Labyrinth Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
705541
Weight / LBS
10.4
Long Description
Take Up Bearing Only; 2-3/16" Bore; 1-1/16" Slot Width; 5-1/8" Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; STH Take Up Frame; 2-23T Insert Part; Cast Iron Housing Material
Slot Width
1.063 Inch | 27 Millimeter
Slot to Slot Distance
5.125 Inch | 130.175 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh