https://www.bdiexpress.com/medias/INDRHPTUXXXX-ST-SETSCR-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDB8aW1hZ2UvanBlZ3xhRGRtTDJneE55ODVPREV5TkRRM05qSTFNalEyTDBsT1JGSklVRlJWV0ZoWVdGOVRWRjlUUlZSVFExSmZRMU5mTXpBd2VETXdNQzVxY0djfGNiYjZlZjQzNmI0OTYyMWZhNzI5NGExMTllNTE3MTFkMzRiYzYzNzFjNzFhNGVhNWIzMGFkYjQ5YTBjMzJlNmU
RHP BEARING
RHP BEARING
ST2
RHP BEARING RHP BEARING
Description
ST2 TAKE UP MOUNTED UNIT
Take Up Bearing Only; 2" Bore; 1-1/16" Slot Width; 5.118" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 1055 2 Insert Part; Cast Iron Housing Material
Part #
ST2
BDI #
1194629
Details
306.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/ST2/p/1194629
Your Price
$ 306.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
4.2
EAN
0747023033850
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
1055 2
Housing Material
Cast Iron
Other Features
Single Row | Contact Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.nsk.com
Weight / LBS
6.2
Long Description
Take Up Bearing Only; 2" Bore; 1-1/16" Slot Width; 5.118" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 1055 2 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
5.118 Inch | 130 Millimeter
Bore
2 Inch | 50.8 Millimeter
Slot Width
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh