https://www.bdiexpress.com/medias/INDNTNTUXXXX-UO-SUCT-CLSD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ2M3xpbWFnZS9qcGVnfGFHSXhMMmcyTkM4eE1EYzJPVEEwTmpFM05UYzNOQzlKVGtST1ZFNVVWVmhZV0ZoZlZVOWZVMVZEVkY5RFRGTkVYek13TUhnek1EQXVhbkJufDNiOTNjZWQ3MTlhMjRmNzUzMGMzNGQzZDJkNjg3ODRkMTQwMmNmZTkwZDhlMDJhODIzOWNiNjBjYzM1YWMyYWY
https://www.bdiexpress.com/medias/INDNTNTUXXXX-UO-SUCT-CLSD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ2M3xpbWFnZS9qcGVnfGFHSXhMMmcyTkM4eE1EYzJPVEEwTmpFM05UYzNOQzlKVGtST1ZFNVVWVmhZV0ZoZlZVOWZVMVZEVkY5RFRGTkVYek13TUhnek1EQXVhbkJufDNiOTNjZWQ3MTlhMjRmNzUzMGMzNGQzZDJkNjg3ODRkMTQwMmNmZTkwZDhlMDJhODIzOWNiNjBjYzM1YWMyYWY
NTN
NTN
SUCT206-20CCFG1
NTN NTN
Description
SUCT206-20CCFG1 TAKE-UP BEARING ; 1-1/4"ID SET SCREW FOOD GRADE SOLID LUBE
Take Up Bearing Only; 1-1/4" Bore; 15/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC206-20 Insert Part; Stainless Steel Housing Material
Part #
SUCT206-20CCFG1
BDI #
21973804
Details
574.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/SUCT206-20CCFG1/p/21973804
Your Price
$ 574.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.005
EAN
4547359899016
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC206-20
Housing Material
Stainless Steel
Other Features
Single Row | Light Duty | Wide Inner Race | Closed End | Steel Plate Cover | Food Grade Grease
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Long Description
Take Up Bearing Only; 1-1/4" Bore; 15/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC206-20 Insert Part; Stainless Steel Housing Material
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Slot Width
0.469 Inch | 11.913 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

