https://www.bdiexpress.com/medias/INDNTNTUBXXX-SUCT-SS-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0Mjd8aW1hZ2UvanBlZ3xhRFJtTDJneE5TOHhNRFF5TVRVMU1UUTVOekkwTmk5SlRrUk9WRTVVVlVKWVdGaGZVMVZEVkY5VFUxOURRMTh6TURCNE16QXdMbXB3Wnd8MjY1NzIxNDA5MGM5OTA2YWViNjljMjFmZDM3MjA2NjAyY2EzZTk1Njg0ZGFlNjc0Zjg5ZTljZDg1YzI1Mjg0YQ
https://www.bdiexpress.com/medias/INDNTNTUBXXX-SUCT-SS-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0Mjd8aW1hZ2UvanBlZ3xhRFJtTDJneE5TOHhNRFF5TVRVMU1UUTVOekkwTmk5SlRrUk9WRTVVVlVKWVdGaGZVMVZEVkY5VFUxOURRMTh6TURCNE16QXdMbXB3Wnd8MjY1NzIxNDA5MGM5OTA2YWViNjljMjFmZDM3MjA2NjAyY2EzZTk1Njg0ZGFlNjc0Zjg5ZTljZDg1YzI1Mjg0YQ
NTN
NTN
SUCT207-20CCFG1
NTN NTN
Description
SUCT207-20CCFG1 TAKE-UP BEARING ; FOOD GRADE SOLID LUBE
Take Up Bearing Only; 1-1/4" Bore; 0.472" Slot Width; 3.504" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC207-20 Insert; Stainless Steel Housing
Part #
SUCT207-20CCFG1
BDI #
25196259
Details
695.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/SUCT207-20CCFG1/p/25196259
Your Price
$ 695.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.01
EAN
4547359899023
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
SUC207-20
Housing Material
Stainless Steel
Other Features
Single Row | Spherical | Normal Duty | Wide Inner Race | Relubricatable | 1 Open And 1 Closed End Cover | Steel Plate Cover
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
3.96612
Long Description
Take Up Bearing Only; 1-1/4" Bore; 0.472" Slot Width; 3.504" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC207-20 Insert; Stainless Steel Housing
Slot to Slot Distance
3.504 Inch | 89 Millimeter
Slot Width
0.472 Inch | 12 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

