LINKBELT
LINKBELT
T3U211N
LINKBELT LINKBELT
Description
T3U211N TAKE-UP BALL BEARING ; POR
Take Up Bearing Only; 11/16" Bore; 9/32" Slot Width; 1-7/8" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UG211NL Insert Part; Cast Iron Housing Material
Part #
2021977
BDI #
576275
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/T3U211N/p/576275
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.47
EAN
0662327148102
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UG211NL
Housing Material
Cast Iron
Other Features
Single Row | Standard Duty | Wide Inner Race | Standard Slot | Single Lip Contact Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
T3U211N
Manufacturer Internal Number
5814810
Weight / LBS
1.036
Long Description
Take Up Bearing Only; 11/16" Bore; 9/32" Slot Width; 1-7/8" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UG211NL Insert Part; Cast Iron Housing Material
Bore
0.688 Inch | 17.475 Millimeter
Slot Width
0.281 Inch | 7.14 Millimeter
Slot to Slot Distance
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


