LINKBELT
LINKBELT
T3Y212N
LINKBELT LINKBELT
Description
T3Y212N TAKE-UP BALL BEARING ; POR 3/4" SHAFT DIA
Take Up Bearing Only; 3/4" Bore; 9/32" Slot Width; 2-1/8" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; YG212NL Insert Part; Cast Iron Housing Material
Part #
2021999
BDI #
577682
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/T3Y212N/p/577682
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.681
EAN
0662327148492
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
YG212NL
Housing Material
Cast Iron
Other Features
Single Row | Standard Duty | Wide Inner Race | Standard Slot | Single Lip Contact Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
T3Y212N
Manufacturer Internal Number
5814849
Weight / LBS
1.5
Long Description
Take Up Bearing Only; 3/4" Bore; 9/32" Slot Width; 2-1/8" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; YG212NL Insert Part; Cast Iron Housing Material
Slot to Slot Distance
2.125 Inch | 53.975 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Slot Width
0.281 Inch | 7.14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh