https://www.bdiexpress.com/medias/INDREXTUXXXX-UO-ZT62200-300X300.jpg?context=bWFzdGVyfHJvb3R8MjEzOTV8aW1hZ2UvanBlZ3xhRGN5TDJnd1ppOHhNREl3T0RjME1ESTNPRE13TWk5SlRrUlNSVmhVVlZoWVdGaGZWVTlmV2xRMk1qSXdNRjh6TURCWU16QXdMbXB3Wnd8NGEyZDU3Yzg0ZGE5YmFlZWE1ZmYxOGMyOWRhN2ZkZTJhMTVlNTU5NTU5MmFlN2VjYTZiN2VjNjQzZmZmZjMzYg
https://www.bdiexpress.com/medias/INDREXTUXXXX-UO-ZT62200-300X300.jpg?context=bWFzdGVyfHJvb3R8MjEzOTV8aW1hZ2UvanBlZ3xhRGN5TDJnd1ppOHhNREl3T0RjME1ESTNPRE13TWk5SlRrUlNSVmhVVlZoWVdGaGZWVTlmV2xRMk1qSXdNRjh6TURCWU16QXdMbXB3Wnd8NGEyZDU3Yzg0ZGE5YmFlZWE1ZmYxOGMyOWRhN2ZkZTJhMTVlNTU5NTU5MmFlN2VjYTZiN2VjNjQzZmZmZjMzYg
LINKBELT
LINKBELT
TB22427HK81
LINKBELT LINKBELT
Description
TB22427HK81 TAKE-UP ROLLER BEARING ; 1-11/16" SHAFT DIA
Take Up Bearing Only; 1-11/16" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; B22427HL Insert Part; Cast Iron Housing Material
Part #
10437094
BDI #
574942
Details
1655.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/TB22427HK81/p/574942
Your Price
$ 1,655.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
4.53
EAN
0662327972615
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
B22427HL
Housing Material
Cast Iron
Other Features
Double Row | Extended Inner Race | Floating Labyrinth | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5897261
Weight / LBS
10
Long Description
Take Up Bearing Only; 1-11/16" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; B22427HL Insert Part; Cast Iron Housing Material
Slot Width
0.688 Inch | 17.475 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

