https://www.bdiexpress.com/medias/INDL-BTUXXXX-UO-TB224-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgzMzZ8aW1hZ2UvanBlZ3xhRGd5TDJneE1pOHhNREl3T0RjME1ETTBNemd6T0M5SlRrUk1MVUpVVlZoWVdGaGZWVTlmVkVJeU1qUmZNekF3V0RNd01DNXFjR2N8NmU3MTI2ZjY0M2IzMjNkOWRmZWNiNjEzNjcxYmIxNTk2YzY4OTRmMDI0NTcwYWJiNWNmZDA1OWRmMjExNzFiOQ
LINKBELT
LINKBELT
TB22444E
LINKBELT LINKBELT
Description
TB22444E TAKE-UP ROLLER BEARING
Take Up Bearing Only; 2-3/4" Bore; 1-13/16" Slot Width; 5-15/16" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; B22444EL Insert Part; Cast Iron Housing Material
Part #
2023954
BDI #
576613
Details
2811.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/TB22444E/p/576613
Your Price
$ 2,811.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
13.26
EAN
0662327726034
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
B22444EL
Housing Material
Cast Iron
Other Features
Double Row | Extended Inner Race | Spring Loaded Lip Contact Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5872603
Weight / LBS
29.2
Long Description
Take Up Bearing Only; 2-3/4" Bore; 1-13/16" Slot Width; 5-15/16" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; B22444EL Insert Part; Cast Iron Housing Material
Slot to Slot Distance
5.938 Inch | 150.825 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Slot Width
1.813 Inch | 46.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh