https://www.bdiexpress.com/medias/INDREXTUXXXX-UO-ZT62200-300X300.jpg?context=bWFzdGVyfHJvb3R8MjEzOTV8aW1hZ2UvanBlZ3xhRGN5TDJnd1ppOHhNREl3T0RjME1ESTNPRE13TWk5SlRrUlNSVmhVVlZoWVdGaGZWVTlmV2xRMk1qSXdNRjh6TURCWU16QXdMbXB3Wnd8NGEyZDU3Yzg0ZGE5YmFlZWE1ZmYxOGMyOWRhN2ZkZTJhMTVlNTU5NTU5MmFlN2VjYTZiN2VjNjQzZmZmZjMzYg
LINKBELT
LINKBELT
TB22448H
LINKBELT LINKBELT
Description
TB22448H TAKE-UP ROLLER BEARING ; 3" BORE 1-13/16" SLOT WID
Take Up Bearing Only; 3" Bore; 1-13/16" Slot Width; 5-15/16" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; B22448HL Insert Part; Cast Iron Housing Material
Part #
2005635
BDI #
573668
Details
2669.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/TB22448H/p/573668
Your Price
$ 2,669.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
12.91
EAN
0662327142001
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
B22448HL
Housing Material
Cast Iron
Other Features
Double Row | Extended Inner Race | Floating Labyrinth | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5814200
Weight / LBS
28.5
Long Description
Take Up Bearing Only; 3" Bore; 1-13/16" Slot Width; 5-15/16" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; B22448HL Insert Part; Cast Iron Housing Material
Bore
3 Inch | 76.2 Millimeter
Slot Width
1.813 Inch | 46.05 Millimeter
Slot to Slot Distance
5.938 Inch | 150.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh