https://www.bdiexpress.com/medias/INDL-BTUXXXX-UO-TB224-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc4OXxpbWFnZS9qcGVnfGFHTmxMMmd4T1M4eE1EYzNNRE00TURZeE9UZ3dOaTlKVGtSTUxVSlVWVmhZV0ZoZlZVOWZWRUl5TWpSZk16QXdlRE13TUM1cWNHY3w2YTAzMDZjZWI3OTM1NDc0ZTA3ZTRmZWZjODhjM2VmMjc0M2I5NWJhMzQyMDBiNDE1Mjc5MTM5MmMxNjZlNWUx
LINKBELT
LINKBELT
TB224M50H
LINKBELT LINKBELT
Description
TB224M50H TAKE-UP ROLLER BEARING ; 1.969" BORE CAST IRON
Take Up Bearing Only; 50MM Bore; 17.46MM Slot Width; 101.6MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; B224M50HL Insert Part; Cast Iron Housing Material
Part #
2023921
BDI #
581648
Details
1434.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/TB224M50H/p/581648
Your Price
$ 1,434.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
4.78
EAN
0662327402389
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
B224M50HL
Housing Material
Cast Iron
Other Features
Double Row | Extended Inner Race | Floating Labyrinth | With Set Screw
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5840238
Weight / LBS
10.5
Long Description
Take Up Bearing Only; 50MM Bore; 17.46MM Slot Width; 101.6MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; B224M50HL Insert Part; Cast Iron Housing Material
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Slot Width
0.687 Inch | 17.46 Millimeter
Bore
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh