https://www.bdiexpress.com/medias/INDL-BTUXXXX-UO-TB226-300X300.jpg?context=bWFzdGVyfHJvb3R8MjI3NjB8aW1hZ2UvanBlZ3xhRFJoTDJnd09DOHhNREl3T0RjME1EQTBPRGt5Tmk5SlRrUk1MVUpVVlZoWVdGaGZWVTlmVkVJeU1qWmZNekF3V0RNd01DNXFjR2N8YTlkMjlkZDNkYzAzZDhjMjdjNDMwNzY0ZDJkMmNmMmJlYjg4YWFiYzZhNTNkNWNjYWExYWU0M2QzMDc3MDY3Yg
LINKBELT
LINKBELT
TB22663H
LINKBELT LINKBELT
Description
TB22663H TAKE-UP ROLLER BEARING ; 3-15/16" SHAFT DIA
Take Up Bearing Only; 3-15/16" Bore; 2-1/16" Slot Width; 8-5/8" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Tapered Adapter Sleeve Mount; B22663HL Insert Part; Cast Iron Housing Material
Part #
2011765
BDI #
580346
Details
8197.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/TB22663H/p/580346
Your Price
$ 8,197.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
33.566
EAN
0793699502008
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
B22663HL
Housing Material
Cast Iron
Other Features
Double Row | Extended Inner Race | Floating Labyrinth
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5850200
Weight / LBS
74
Long Description
Take Up Bearing Only; 3-15/16" Bore; 2-1/16" Slot Width; 8-5/8" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Tapered Adapter Sleeve Mount; B22663HL Insert Part; Cast Iron Housing Material
Bore
3.938 Inch | 100.025 Millimeter
Slot to Slot Distance
8.625 Inch | 219.08 Millimeter
Slot Width
2.063 Inch | 52.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh